Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaging Tape, 48mm W, 100m L, PK6

  • Mfr # 232514

  • Zoro # G1453632


product price: $17.89
/pk 6, $2.98/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Thickness
1.6 mil
Tape Width
48 mm
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232514
Zoro #
G1453632
UPC #
040074024694
Country of Origin
Malaysia

Dimensions

Tape Thickness
1.6 mil
Tape Width
48 mm
Tape Length
100 m
Tape Core Diameter
3 in
Thickness
1.60 mil
Width
48mm
Length
100m
Height
1.89IN
Size
48mm x 100m
Core Size
3"
Metric Tape Length
100 m
Tape Roll Diameter
4.33 in
Imperial Tape Length
110 yd
Imperial Tape Width
2 in
Metric Tape Width
48 mm

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
18 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Tape Elongation
150 %
Standards
FDA Indirect Contact CFR 21
Max. Tape Performance Temp.
180 Degrees F
Tape Tensile Strength
20 lb/in
Series
AP 101
Legend
No legend
Shear Strength
Not Rated
Material
Polypropylene
Adhesive
Emulsion acrylic adhesive
Color
Clear
Application Temp. Range
20 Degrees to 110 Degrees F
Temperature Range
-20 F - 180 F
Tensile (Breaking Strength)
20 lbs/in width
Adhesion to Stainless Steel
18 oz/in width
Weight
0.496LB
Elongation
150%
Tape Strength Rating
Light Duty
Shelf Life
12 mo
Package Configuration
Carton
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 20 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Carton, Series AP 101, Shelf Life 12 mo, FDA Indirect Contact CFR 21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.