Zoro Homepage

Packaging Tape, 48mm W, Clear, 4-47/64" dia

  • Mfr # 104478

  • Zoro # G4878021


product price: $9.19
/ea

Key Features

Tape Backing Material
Polypropylene
Reinforced Tape
Yes
Tape Adhesive
Hot Melt Resin
Tape Thickness
4.5 mil
Tape Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104478
Zoro #
G4878021
UPC #
040074024229
Country of Origin
United States

Dimensions

Tape Thickness
4.5 mil
Tape Width
2 in
Tape Length
180 ft
Tape Core Diameter
3 in
Width
48mm
Length
55m
Diameter
4-47/64"
Thickness
4.50 mil
Core Size
3"
Height
1.89IN
Size
48mm x 55m
Tape Roll Diameter
4.75 in
Imperial Tape Width
2 in
Imperial Tape Length
180 ft
Metric Tape Length
55 m
Metric Tape Width
48 mm

Description

White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 100 lb/in, Tape Thickness 4.5 mil, Imperial Tape Length 180 ft, Imperial Tape Width 2 in, Metric Tape Length 55 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Strapping Tape, Message Not Applicable, Package Configuration Roll, Series GS, Shelf Life 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.