Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaging Tape, 50m L x 48mm W, White, PK36

  • Mfr # 101267

  • Zoro # G4877936


product price: $128.99
/pk 36, $3.58/ea
Free Shipping & Returns

Key Features

Tape Backing Material
PVC
Tape Adhesive
Rubber
Tape Thickness
1.9 mil
Tape Width
48 mm
Tape Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101267
Zoro #
G4877936
UPC #
-
Country of Origin
Greece

Dimensions

Tape Thickness
1.9 mil
Tape Width
48 mm
Tape Length
50 m
Tape Core Diameter
3 in
Width
48mm
Diameter
3-57/64"
Thickness
1.90 mil
Length
50m
Height
2.835IN
Size
48mm x 50m
Core Size
3"
Metric Tape Width
48 mm
Tape Roll Diameter
3.89 in
Imperial Tape Width
2 in
Imperial Tape Length
55 yd
Metric Tape Length
50 m

Details

Item
Carton Sealing Tape
Tape Backing Material
PVC
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
White
Tape Adhesive Strength
13 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
0 Degrees F
Tensile Strength
23 lb./in.
Shear Strength
Not Rated
Adhesion Strength
13 oz./in.
Duct Tape Adhesive
Rubber
Adhesive
Natural rubber adhesive
Series
VF 719
Shape
Continuous Roll
Color
White
Standards
CID A-A1689B, Type II
Max. Tape Performance Temp.
150 Degrees F
Material
UPVC
Legend
No legend
Tape Elongation
60 %
Performance Temp.
0 Degrees to 150 Degrees F
Tape Tensile Strength
23 lb/in
Elongation
60%
Temperature Range
0 F - 150 F
Tensile (Breaking Strength)
23 lbs/in width
Adhesion to Stainless Steel
13 oz/in width
Weight
0.389LB
Shelf Life
12 mo
Tape Strength Rating
Light Duty
Package Configuration
Case
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

White, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 23 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 0 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Case, Series VF 719, Shelf Life 12 mo, CID A-A1689B, Type II, Tape Adhesive Strength 13 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.