Packaging Tape, 72 mm W x 55 m L, 6 mil Thick, Kraft, Rubber Adhesive, 16 PK

  • Mfr # 101073

  • Zoro # G4546394


product price: $212.19
/pk 16, $13.26/ea
Free Shipping & Returns

Key Features

Tape Color
Kraft
Tape Length
55 m
Tape Width
72 mm
Material
Extensible, kraft, flatback paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101073
Zoro #
G4546394
UPC #
094720775393
Country of Origin
United States

Dimensions

Tape Length
55 m
Tape Width
72 mm
Tape Thickness
6 mil
Tape Core Diameter
3 in
Size
72mm x 55m
Height
2.83IN
Diameter
5.2 in
Metric Tape Length
55 m
Imperial Tape Width
2 7/8 in
Imperial Tape Length
60 yd
Tape Roll Diameter
5.2 in
Metric Tape Width
72 mm

Details

Item
Packaging Tape
Tape Color
Kraft
Material
Extensible, kraft, flatback paper
Tape Adhesive
Rubber
Tape Elongation
5 %
Performance Temperature
60 Degrees to 150 Degrees F
Standards
ASTM D 6123/D 6123M-97 (2012), Type IIFDA Indirect Contact CFR 21, 174.5FDA Indirect Contact CFR 21, 175.105FDA Indirect Contact CFR 21, 176.170FDA Indirect Contact CFR 21, 176.180
Rolls/Case
16
Series
FP 097
Min. Tape Performance Temp.
60 Degrees F
Tape Backing Material
Kraft Paper
Tape Adhesive Strength
110 oz/in
Type
Flatback Kraft
Max. Tape Performance Temp.
150 Degrees F
Clean Removal Time
Not Rated
Tape Tensile Strength
35 lb/in
Tape Shape
Continuous Roll
Duct Tape Adhesive
Rubber
Weight
1.256LB
Elongation
6%
Temperature Range
60 F - 150 F
Number of Adhesive Sides
2
Green Environmental Attribute
Plastic-Free Packaging Product
Tape Application
Hand
Adhesion to Steel
110 oz/in
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Kraft, Tape Adhesive Rubber, Tape Application Hand, Tape Tensile Strength 35 lb/in, Tape Thickness 6 mil, Imperial Tape Length 60 yd, Imperial Tape Width 2 7/8 in, Metric Tape Length 55 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 60 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Message Not Applicable, Series FP 097

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.