Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaging Tape, 72mm W, 100m L, PK6

  • Mfr # 207239

  • Zoro # G1453407


product price: $37.19
/pk 6, $6.20/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
1.8 mil
Tape Width
72 mm
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207239
Zoro #
G1453407
UPC #
040074024441
Country of Origin
United States

Dimensions

Tape Thickness
1.8 mil
Tape Width
72 mm
Tape Length
100 m
Tape Core Diameter
3 in
Width
72mm
Length
100m
Thickness
1.90 mil
Height
2.835IN
Core Size
3"
Size
72mm x 100m
Tape Roll Diameter
4.43 in
Imperial Tape Width
3 in
Metric Tape Length
100 m
Imperial Tape Length
110 yd
Metric Tape Width
72 mm

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
Tan
Tape Adhesive Strength
44 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Shear Strength
Not Rated
Tape Tensile Strength
27 lb/in
Legend
No legend
Tape Elongation
150 %
Series
HP 200
Max. Tape Performance Temp.
150 Degrees F
Standards
ASTM D 1974
Material
Polypropylene
Adhesive
Synthetic rubber/resin hot melt adhesive
Color
Tan
Temperature Range
-20 F - 150 F
Elongation
150%
Tensile (Breaking Strength)
27 lbs/in width
Weight
0.768LB
Adhesion to Stainless Steel
44 oz/in width
Tape Strength Rating
Light Duty
Package Configuration
Carton
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Tan, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 3 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series HP 200, Shelf Life 12 mo, ASTM D 1974, Tape Adhesive Strength 44 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.