Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaging Tape, 72mm W, 100m L, PK6

  • Mfr # 232519

  • Zoro # G1454168


product price: $20.89
/pk 6, $3.48/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Thickness
2 mil
Tape Width
72 mm
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232519
Zoro #
G1454168
UPC #
040074024748
Country of Origin
Malaysia

Dimensions

Tape Thickness
2 mil
Tape Width
72 mm
Tape Length
100 m
Tape Core Diameter
3 in
Thickness
2.00 mil
Width
72mm
Length
100m
Height
2.835IN
Size
72mm x 100m
Core Size
3"
Imperial Tape Length
110 yd
Metric Tape Length
100 m
Metric Tape Width
72 mm
Tape Roll Diameter
4.52 in
Imperial Tape Width
3 in

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
22 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Standards
FDA Indirect Contact CFR 21
Max. Tape Performance Temp.
180 Degrees F
Tape Tensile Strength
24 lb/in
Legend
No legend
Shear Strength
Not Rated
Series
AP 201
Tape Elongation
150 %
Duct Tape Adhesive
Acrylic
Color
Clear
Adhesive
Emulsion acrylic adhesive
Material
Polypropylene
Adhesion to Stainless Steel
22 oz/in width
Temperature Range
-20 F - 180 F
Tensile (Breaking Strength)
24 lbs/in width
Weight
0.886LB
Elongation
150%
Shelf Life
12 mo
Package Configuration
Carton
Tape Strength Rating
Standard Duty
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 24 lb/in, Tape Thickness 2 mil, Imperial Tape Length 110 yd, Imperial Tape Width 3 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Carton, Series AP 201, Shelf Life 12 mo, FDA Indirect Contact CFR 21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.