Shop SHURTAPE
See all product information
Create Account
Packing Tape, 1.88 in W x 100 m L, Clear, 36 PK
- Mfr # 689-207142
- Zoro # G322458388
product price:Â
$
155.99
/pk of 36, $4.33/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Hot Melt
Tape Color
Clear
Width
1.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689-207142
- Zoro #
- G322458388
- UPC #
- 040074010922
- Country of Origin
- United States
- Tape Adhesive
- Hot Melt
- Tape Color
- Clear
- Item
- Packing Tape
Dimensions
- Length
- 100 m
- Width
- 1.9 in
Description
General Purpose Grade Hot Melt Packaging Tapes, Clear, 1.88 in x 100 m, 36/Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.