Shop SHURTAPE
See all product information
Create Account
Packing Tape, 5.3 mil Thick, 50 mm W x 33 m L, 3 in Core Dia., Black
- Mfr # 202810
- Zoro # G511382838
product price:Â
$
9.15
/ea
Sold in multiples of 24 for
$219.60
Key Features
Tape Thickness
5.3 mil
Tape Backing Material
Polyvinyl Chloride (PVC)
Tape Tensile Strength
13 lb/in
Tape Adhesive
Natural Rubber/Resin
Width
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 202810
- Zoro #
- G511382838
- UPC #
- -
- Country of Origin
- China
- Tape Backing Material
- Polyvinyl Chloride (PVC)
- Tape Tensile Strength
- 13 lb/in
- Tape Adhesive
- Natural Rubber/Resin
- Item
- Packing Tape
- Material
- Vinyl
- Tape Color
- Black
- Message
- No Message
- Series
- VP410
- Max. Tape Performance Temp.
- 140 Degrees F
Dimensions
- Tape Thickness
- 5.3 mil
- Width
- 50 mm
- Length
- 33 m
- Tape Core Diameter
- 3 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.