Shop SHURTAPE

Packing Tape, 6.1 Mil Thick, 1.88 in W x 60 yd L, 3 in Core Dia., Kraft, 24 PK

  • Mfr # 201806

  • Zoro # G1461131


product price: 
$
243.99
/pk of 24, $10.17/ea
Free Shipping & Returns

Key Features

Tape Color
Kraft
Material
Extensible, Flatback Paper, Kraft
Tape Adhesive
Rubber
Tape Thickness
6.1 mil
Tape Elongation
5 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
201806
Zoro #
G1461131
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6.1 mil
Tape Core Diameter
3 in
Size
48mm x 55m
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Tape Roll Diameter
5.22 in
Width
1.88 in
Length
60 yd

Details

Item
Packing Tape
Tape Color
Kraft
Material
Extensible, Flatback Paper, Kraft
Tape Adhesive
Rubber
Tape Elongation
5 %
Performance Temperature
50 Degrees to 150 Degrees F
Clean Removal Time
Not Rated
Tape Adhesive Strength
90 oz/in
Series
FP 096
Tape Shape
Continuous Roll
Tape Tensile Strength
36 lb/in
Standards
ASTM D 6123/D 6123M-97 (2012), Type II
Max. Tape Performance Temp.
150 Degrees F
Tape Backing Material
Kraft Paper
Min. Tape Performance Temp.
30 Degrees F
Elongation
6%
Weight
0.831LB
Temperature Range
50 F - 150 F
Number of Adhesive Sides
2
Green Environmental Attribute
Plastic-Free Packaging Product
Tape Application
Hand
Adhesion to Steel
90 oz/in width
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Message
No Message
Tape Paper Weight
Not Rated

Description

Kraft, Tape Adhesive Rubber, Tape Application Hand, Tape Tensile Strength 36 lb/in, Tape Thickness 6.1 mil, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 55 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Message Not Applicable, Series FP 096, ASTM D 6123/D 6123M-97 (2012), Type II, Tape Adhesive Strength 90 oz/in, Tape Backing Material Kraft Paper, Tape Core Diameter 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.