Painter's Tape, Blue, 18 mm W, 55 m L, 5.3 mil Thick, CP 027

  • Mfr # 202871

  • Zoro # G4014160


product price: $4.19
/ea

Key Features

Series
CP 027
Color
Blue
Tape Width
18 mm
Tape Length
55 m
Tape Thickness
5.3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202871
Zoro #
G4014160
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
18 mm
Tape Length
55 m
Tape Thickness
5.3 mil
Dia.
4.75"
Width
18 mm
Tape Core Diameter
3 in
Thickness
5.6 mil
Length
4.751IN
Height
0.709IN
Size
18mm x 55m
Core Size
3"
Metric Tape Length
55 m
Imperial Tape Width
0.7 in
Metric Tape Width
18 mm
Imperial Tape Length
60 yd

Details

Series
CP 027
Color
Blue
Item
Painter's Tape
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
50 Degrees F
Adhesion Strength
32 oz./in.
Tape Adhesive
Rubber
Duct Tape Adhesive
Rubber
Max. Tape Performance Temp.
200 Degrees F
Tape Adhesive Strength
32 oz/in
Performance Temp.
50 Degrees to 200 Degrees F
Tape Backing Material
Crepe Paper
Adhesive
Synthetic rubber-based adhesive
Rolls/Case
48
Tape Tensile Strength
21 lb/in
Tape Color
Blue
Clean Removal Time
14 day
Material
Crepe paper
Shape
Continuous Roll
Tensile Strength
27 lb./in.
Type
Painter's Grade Masking - Specialty
Tape Elongation
10 %
Elongation
10%
Adhesion to Stainless Steel
32 oz/in width
Tensile (Breaking Strength)
21 lbs/in width
Temperature Range
50 Degrees to 200 Degrees F
Weight
0.262LB
Number of Adhesive Sides
2
Tape Adhesive Material
Rubber
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Brand
SHURTAPE
Brand and Series
Shurtape CP 027
Product Form
Continuous Roll
Maximum Tape Performance Temperature
200 Degrees F
Surface Compatibility
Glass, Metal, Powder Coated Paints, Vinyl, Wood
Adhesion to Steel
32.5 oz/in
Common Industry
Electronics
Environment
Indoor/Outdoor
Tape Backing Construction
Paper
Tape Type
Painter's Tape
Minimum Tape Performance Temperature
50 Degrees F
Tape Resistance Properties
UV-Resistant
Tape Adhesive Format
Single-Sided

Description

Adhesion to Steel 32.5 oz/in, Tape Brand SHURTAPE, Clean Removal Time 2 wk, Common Industry General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 11/16 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 027, Surface Compatibility Glass, Metal, Vinyl, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.