Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF 160
Zoro #
G622253911
UPC #
040074022089
Country of Origin
United States
Description
Clean Removal Time 60 day, Common Industry Construction, Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 248 Degrees F, Minimum Tape Performance Temperature Not Applicable, Continuous Roll, Series CF 160, Surface Compatibility Paint, Glass, Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Washi Paper, Painter's Tape, Tape Adhesive Format Single-Sided, Standards ASTM, PSTC, Tape Backing Construction Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.