Zoro Homepage

Painter's Tape, Indoor, Yellow

  • Mfr # CF 160

  • Zoro # G822253919


product price: $12.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF 160
Zoro #
G822253919
UPC #
040074022072
Country of Origin
United States

Description

Clean Removal Time 60 day, Common Industry Construction, Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/16 in, Maximum Tape Performance Temperature 248 Degrees F, Minimum Tape Performance Temperature Not Applicable, Continuous Roll, Series CF 160, Surface Compatibility Paint, Glass, Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Washi Paper, Painter's Tape, Tape Adhesive Format Single-Sided, Standards ASTM, PSTC, Tape Backing Construction Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.