Painter's Tape, Natural, 24 mm W, 55 m L, 5.6 mil Thick, CP 066

  • Mfr # 199898

  • Zoro # G9758987


product price:  $4.35
/ea

Key Features

Series
CP 066
Color
Natural
Tape Width
24 mm
Tape Length
55 m
Tape Thickness
5.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199898
Zoro #
G9758987
UPC #
040074001770
Country of Origin
United States

Dimensions

Tape Width
24 mm
Tape Length
55 m
Tape Thickness
5.6 mil
Dia.
4.80"
Tape Core Diameter
3 in
Thickness
5.2 mil
Length
4.802IN
Width
15/16 in
Core Size
3"
Height
0.945IN
Size
24mm x 55m
Imperial Tape Length
60 yd
Imperial Tape Width
0.9 in
Metric Tape Length
55 m
Metric Tape Width
24 mm

Details

Series
CP 066
Color
Natural
Item
Painter's Tape
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
150 Degrees F
Type
Painter's Grade Masking - Production
Standards
ASTM, ASTM D6123, ASTM D6123M-97
Material
Crepe paper
Tape Backing Material
Crepe Paper
Tape Tensile Strength
22 lb/in
Tape Adhesive
Rubber
Tape Color
Tan
Tensile Strength
23 lb./in.
Shape
Continuous Roll
Min. Tape Performance Temp.
50 Degrees F
Tape Adhesive Strength
38 oz/in
Rolls/Case
36
Adhesive
Rubber-based adhesive
Adhesion Strength
38 oz./in.
Performance Temp.
50 Degrees to 150 Degrees F
Clean Removal Time
3 day
Duct Tape Adhesive
Rubber
Tape Elongation
10 %
Tensile (Breaking Strength)
22 lbs/in width
Adhesion to Stainless Steel
38 oz/in width
Temperature Range
50 Degrees to 150 Degrees F
Elongation
10%
Weight
0.316LB
Number of Adhesive Sides
2
Minimum Tape Performance Temperature
50 Degrees F
Adhesion to Steel
38 oz/in
Tape Type
Painter's Tape
Tape Resistance Properties
Abrasion-Resistant
Tape Sub-Type
Multi-Surface Painter's Tape
Surface Compatibility
Concrete, Glass, Metal, Polyethylene (PE), Stone, Wood
Tape Adhesive Material
Rubber
Product Form
Continuous Roll
Environment
Indoor
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Paper
Tape Brand
SHURTAPE
Brand and Series
Shurtape CP 066
Maximum Tape Performance Temperature
150 Degrees F
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse
Specifications Met
ASTM

Description

Adhesion to Steel 38 oz/in, Tape Brand SHURTAPE, Clean Removal Time 3 day, Common Industry General Maintenance and Repair, Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 066, Surface Compatibility Glass, Metal, Vinyl, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.