Painter's Tape, Natural, 36 mm W, 55 m L, 5.6 mil Thick, CP 066

  • Mfr # 102803

  • Zoro # G9758971


product price:  $5.69
/ea

Key Features

Series
CP 066
Color
Natural
Tape Width
36 mm
Tape Length
55 m
Tape Thickness
5.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102803
Zoro #
G9758971
UPC #
040074001787
Country of Origin
United States

Dimensions

Tape Width
36 mm
Tape Length
55 m
Tape Thickness
5.6 mil
Dia.
4.91"
Width
1-3/8 in
Thickness
5.2 mil
Length
4.91IN
Tape Core Diameter
3 in
Core Size
3"
Height
1.41IN
Size
36mm x 55m
Imperial Tape Width
1.4 in
Metric Tape Width
36 mm
Imperial Tape Length
60 yd
Metric Tape Length
55 m

Details

Series
CP 066
Color
Natural
Item
Painter's Tape
Tape Shape
Continuous Roll
Type
Painter's Grade Masking - Production
Max. Tape Performance Temp.
150 Degrees F
Material
Crepe paper
Tape Adhesive Strength
38 oz/in
Shape
Continuous Roll
Tape Backing Material
Crepe Paper
Tape Tensile Strength
22 lb/in
Min. Tape Performance Temp.
50 Degrees F
Performance Temp.
50 Degrees to 150 Degrees F
Adhesion Strength
38 oz./in.
Tape Adhesive
Rubber
Tape Color
Tan
Adhesive
Rubber-based adhesive
Duct Tape Adhesive
Rubber
Standards
ASTM, ASTM D6123, ASTM D6123M-97
Tensile Strength
23 lb./in.
Rolls/Case
24
Clean Removal Time
3 day
Tape Elongation
10 %
Adhesion to Stainless Steel
38 oz/in width
Temperature Range
50 Degrees to 150 Degrees F
Weight
0.482LB
Tensile (Breaking Strength)
22 lbs/in width
Elongation
10%
Number of Adhesive Sides
2
Maximum Tape Performance Temperature
150 Degrees F
Tape Adhesive Material
Rubber
Specifications Met
ASTM
Tape Adhesive Format
Single-Sided
Adhesion to Steel
38 oz/in
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Brand
SHURTAPE
Tape Type
Painter's Tape
Product Form
Continuous Roll
Brand and Series
Shurtape CP 066
Minimum Tape Performance Temperature
50 Degrees F
Tape Resistance Properties
Abrasion-Resistant
Surface Compatibility
Concrete, Glass, Metal, Polyethylene (PE), Stone, Wood
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse
Tape Backing Construction
Paper
Environment
Indoor

Description

Adhesion to Steel 38 oz/in, Tape Brand SHURTAPE, Clean Removal Time 3 day, Common Industry General Maintenance and Repair, Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/16 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 066, Surface Compatibility Glass, Metal, Vinyl, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.