Zoro Homepage

Painters Tape, Natural, 48mm x 55m, PK24

  • Mfr # CP 066

  • Zoro # G6666103


product price: $155.99
/pk 24, $6.50/ea
Free Shipping & Returns

Key Features

Color
Natural
Adhesive
Rubber-based adhesive
Length
5.14IN
Material
Crepe paper
Standards
ASTM D 6123/D 6123M-97 (2012), Type I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP 066
Zoro #
G6666103
UPC #
-
Country of Origin
United States

Dimensions

Length
5.14IN
Thickness
5.4 mil
Width
5.14IN
Size
48mm x 55m
Height
1.88IN
Core Size
3"

Details

Color
Natural
Item
Painters Tape
Adhesive
Rubber-based adhesive
Material
Crepe paper
Standards
ASTM D 6123/D 6123M-97 (2012), Type I
Weight
0.733LB
Temperature Range
50 F - 200 F
Tensile (Breaking Strength)
23 lbs/in width
Elongation
10%
Adhesion to Stainless Steel
38 oz/in width
Number of Adhesive Sides
2

Description

Painters Tape, Number of Adhesive Sides 2, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.