Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF 120
Zoro #
G922254045
UPC #
682994820316
Country of Origin
United States
Description
Clean Removal Time 21 day, Common Industry Construction, Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Applicable, Continuous Roll, Series CF 120, Surface Compatibility Paint, Glass, Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Painter's Tape, Tape Adhesive Format Single-Sided, Standards ASTM D 6123/D 6123M-97 (2012), Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.