Painter'sTape, Red, 60ydL, 1-7/8inW, PK24
Mfr # 207781
Zoro # G0075568
product price: $394.99
/pk 24, $16.46/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Polyethylene
Tape Width
48mm
Tape Length
55 m
Series
PE 555
Tape Adhesive
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207781
Zoro #
G0075568
UPC #
-
Country of Origin
Canada
Dimensions
Tape Width
48mm
Tape Length
55 m
Tape Thickness
9 mil
Tape Core Diameter
3 in
Film Thickness
8.0 mil
Thickness
9 mil
Width
5.9IN
Height
1.889IN
Size
48mm x 55m
Metric Tape Width
48 mm
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Roll Width
1 7/8 in
Description
Painter's Tape, Tape Color Red, Tape Brand SHURTAPE, Brand and Series Shurtape PE 555, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 60 yd, Tape Thickness 9 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Temperature Range 32 Degrees to 160 Degrees F, Series PE 555, Tape Type Painter's Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.