Zoro Homepage

PC 618 Duct Tape, Orange, 48mm x 55m

  • Mfr # 105511

  • Zoro # G2103706


product price: $9.69
/ea
Sold in multiples of 24 for $232.56

Key Features

Tape Color
Orange
Duct Tape Length
55 m
Duct Tape Width
48mm
Tape Thickness
10 mil
Tape Backing Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105511
Zoro #
G2103706
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
55 m
Duct Tape Width
48mm
Tape Thickness
10 mil
Tape Length
55 m
Tape Core Diameter
3 in
Tape Width
48mm

Details

Item
PC 618 Duct Tape
Tape Color
Orange
Tape Backing Material
Polypropylene
Series
PC 618
Tape Shape
Continuous Roll
Tape Tensile Strength
26 lb/in
Tape Adhesive
Rubber
Tape Adhesive Strength
55 oz/in
Max. Tape Performance Temp.
200 Degrees F
Tape Application
Hand
Min. Tape Performance Temp.
40 Degrees F
Minimum Tape Performance Temperature
40 Degrees F
Maximum Tape Performance Temperature
200 Degrees F

Description

Orange, Tape Adhesive Rubber, Tape Application Hand, Tape Tensile Strength 26 lb/in, Tape Thickness 10 mil, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 200 Degrees F, PC 618 Duct Tape, Series PC 618, Tape Adhesive Strength 55 oz/in, Tape Backing Material Polypropylene, Tape Core Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.