Shop SHURTAPE
See all product information
Create Account
PE 333 Non-UV-Resistant Masking Film Tape, 55 m L x 48 mm W, 7 mil Thick, Synthetic rubber Adhesive
- Mfr # 104067
- Zoro # G016312439
product price:Â
$
15.19
/ea
Key Features
Max. Tape Performance Temp.
160 Degrees F
Material
Synthetic Rubber
Tape Color
Serrated Red
Standards
ASTM D3759/D3759M/D3330/D3330M/D3652/D3652M
Tape Adhesive Strength
70 in-oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104067
- Zoro #
- G016312439
- UPC #
- 40074010571
- Country of Origin
- Canada
- Max. Tape Performance Temp.
- 160 Degrees F
- Material
- Synthetic Rubber
- Tape Color
- Serrated Red
- Standards
- ASTM D3759/D3759M/D3330/D3330M/D3652/D3652M
- Tape Adhesive Strength
- 70 in-oz
- Series
- PE 333
- Tape Backing Material
- Polyethylene
- Min. Tape Performance Temp.
- 32 Degrees F
- Type
- Non-UV-Resistant
- Tape Tensile Strength
- 19 in-lb
Dimensions
- Tape Thickness
- 7 mil
Description
Shurtape masking film tape non-uv-resistant, series: PE 333, 55 medium L, 48 mm W, 7 mm thickness, serrated red, synthetic rubber adhesive, polyethylene backing, 70 in-oz adhesion strength, 19 in-lb tensile strength, 160 DegF maximum operating, 32 DegF minimum operating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.