PE 333 Non-UV-Resistant Masking Film Tape, 55 m L x 72 mm W, 7 mil Thick, Synthetic rubber Adhesive
- Mfr # 104068
- Zoro # G016312477
product price:Â
$
25.65
/ea
Sold in multiples of 16 for
$410.40
Key Features
Series
PE 333
Min. Tape Performance Temp.
32 Degrees F
Material
Synthetic Rubber
Tape Adhesive Strength
70 in-oz
Max. Tape Performance Temp.
160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104068
- Zoro #
- G016312477
- UPC #
- 40074010588
- Country of Origin
- Canada
- Series
- PE 333
- Min. Tape Performance Temp.
- 32 Degrees F
- Material
- Synthetic Rubber
- Tape Adhesive Strength
- 70 in-oz
- Max. Tape Performance Temp.
- 160 Degrees F
- Type
- Non-UV-Resistant
- Tape Tensile Strength
- 19 in-lb
- Standards
- ASTM D3759/D3759M/D3330/D3330M/D3652/D3652M
- Tape Backing Material
- Polyethylene
- Tape Color
- Serrated Red
Dimensions
- Tape Thickness
- 7 mil
Description
Shurtape masking film tape non-UV-resistant, series: PE 333, 55 m length, 72 mm width, 7 mm thickness, serrated red, synthetic rubber adhesive, polyethylene backing, 70 in-oz adhesion strength, 19 in-lb tensile strength, 160 DegF maximum operating, 32 DegF minimum operating, specifications met: ASTM D3759/D3759M/D3330/D3330M/D3652/D3652M.Non-UV resistant polyethylene film tape used to mask surfaces, such as windows and doors, during stucco application and painting, as well as for seaming under slab vapor barriers and for securely hanging poly sheeting when building containments. Designed with a special, high tack synthetic adhesive, PE 333 maintains a watertight seal, even in severe environments and weather conditions and removes cleanly when the job is done.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.