Shop SHURTAPE
See all product information
Create Account
Photographic Masking Tape
Mfr # 106048
Zoro # G723956186
product price:Â
$
24.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tape Adhesive Format
Single-Sided
Flame Retardant
Not Flame-Retardant
Features
Photographic Film Processing
Bond Type
Removable
Tape Tensile Strength
24 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106048
- Zoro #
- G723956186
- UPC #
- 840178020383
- Country of Origin
- United States
- Item
- Masking Tape
- Tape Adhesive Format
- Single-Sided
- Flame Retardant
- Not Flame-Retardant
- Features
- Photographic Film Processing
- Bond Type
- Removable
- Tape Tensile Strength
- 24 lb/in
- Common Industry
- Photography
- Tape Backing Construction
- Paper
- Maximum Tape Performance Temperature
- 150 Degrees F
- Application Temperature - Minimum
- 45 Degrees F
- Series
- CP 743
- Tape Color
- Black
- Surface Compatibility
- Stainless Steel
- Adhesion to Steel
- 47 oz/in
- Minimum Tape Performance Temperature
- 45 Degrees F
- Product Form
- Continuous Roll
- Tape Elongation
- 8 %
- Standards
- ASTM D 6123/D 6123M-97 (2012), Type I
- Tape Type
- Masking Tape
- UV Resistance
- Not UV-Resistant
- Tape Backing Material
- Impregnated Paper
- Tape Adhesive Material
- Rubber
- Environment
- Indoor
Description
Adhesion to Steel 47 oz/in, Clean Removal Time Not Applicable, Common Industry Photography, Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 48 mm, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 45 Degrees F, Continuous Roll, Series CP 743, Surface Compatibility Stainless Steel, Tape Adhesive Material Rubber, Tape Backing Material Impregnated Paper, Masking Tape, Tape Adhesive Format Single-Sided