
Splicing Tape, 6.5 mil Thick, Brown, 12 PK
Mfr # 104664
Zoro # G515627829
product price: $255.99
/pk 12, $21.33/ea
Free Shipping & Returns
Key Features
Tape Thickness
6.5 mil
Series
FP 115
Clean Removal Time
Not Rated
Tape Tensile Strength
40 lb/in
Tape Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104664
Zoro #
G515627829
UPC #
10040074038612
Country of Origin
United States
Dimensions
Tape Thickness
6.5 mil
Metric Tape Width
96 mm
Imperial Tape Width
3.8 in
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Tape Width
3 3/4 in
Tape Length
60 1/8 yd
Description
Adhesion to Steel 70 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 3 3/4 in, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature Not Applicable, Continuous Roll, Series FP 115, Surface Compatibility Paper, Tape Adhesive Material Rubber, Tape Backing Material Kraft Paper, Tape Sub-Type Paper Splicing Tape, Splicing Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.