Zoro Homepage
This item is Discontinued.
Shurtape Strapping Tape, 1 in W Tape, PK24 GS 521

Strapping Tape, 1 in W Tape, PK24 (Discontinued)

  • Mfr # GS 521
  • Zoro # G0202479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS 521
Zoro #
G0202479
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6.3 mil
Tape Width
1 in
Tape Length
180 ft

Details

Item
Strapping Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Color
White
Tape Adhesive Strength
70 oz/in
Min. Tape Performance Temp.
-10 Degrees F
Series
GS
Tape Elongation
3.7 %
Tape Tensile Strength
300 lb/in
Standards
ASTM D 5330, Type II, FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
Max. Tape Performance Temp.
150 Degrees F
Tape Strength Rating
Heavy Duty
Shelf Life
12 mo

Description

Strapping Tape, Series GS, Tape Strength Rating Heavy Duty, Tape WxL 1 in x 180 ft, Tape Thickness 6.3 mil, Tape Tensile Strength 300 lb/in, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Backing Material Polypropylene, Shelf Life 12 mo, Standards ASTM D 5330, Type II, FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520, Tape Adhesive Hot Melt Resin, Tape Adhesive Strength 70 oz/in, Tape Color White, Tape Elongation 3.7 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.