Zoro Homepage

Tape, AP 401 Clear, 100M, 3x110 yd, PK24

  • Mfr # 230976

  • Zoro # G7303784


product price: $142.99
/pk 24, $5.96/ea
Free Shipping & Returns

Key Features

Color
Clear
Adhesive
Emulsion acrylic adhesive
Standards
FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
Width
4.763IN
Length
4.763IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230976
Zoro #
G7303784
UPC #
-
Country of Origin
China

Dimensions

Width
4.763IN
Length
4.763IN
Thickness
2.5 mil
Size
72mm x 100m
Height
2.835IN
Core Size
3"

Details

Item
Acrylic Packing Tape
Color
Clear
Adhesive
Emulsion acrylic adhesive
Standards
FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
Material
40 micron cast biaxially oriented polypropylene film
Elongation
150%
Weight
1.112LB
Temperature Range
-20 F - 180 F
Tensile (Breaking Strength)
30 lbs/in width
Adhesion to Stainless Steel
27 oz/in width

Description

Acrylic Packing Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.