TAPE PHOTO MASKING 2in BLACK
- Mfr # CP743-2
- Zoro # G022805598
product price:Â
$
31.75
/ea
Key Features
Tape Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP743-2
- Zoro #
- G022805598
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 60 in
- Tape Width
- 2 in
Details
- Item
- Masking Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.