Technologies 230970 Ap 015 Clr-96 mm 4 in. x 72 yards Acrylic Packaging Tape Roll

  • Mfr # 230970

  • Zoro # G803914273


product price:  $23.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
230970
Zoro #
G803914273
UPC #
736088308546
Country of Origin
China

Description

Ap 015 Clr-96 mm 4 in. x 72 yards Acrylic Packaging Tape Roll

30 micron cast BOPP film; aggressive, synthetic rubber / resin hot melt adhesive. Principle uses: Reliable in manual or automated sealing applications;

Features
  • Ap 015 Clr-96 mm 4 in. x 72 yards Acrylic Packaging Tape Roll
Specifications
  • Dimension: 0.34 x 0.34 x 0.34 in.
  • Cube: 0.04
  • Weight: 0.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.