Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Clear, 21-3/8ydL, 2inW, PK24

  • Mfr # 208664

  • Zoro # G6596103


product price: $544.99
/pk 24, $22.71/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Tape Adhesive Material
Acrylic
Imperial Tape Width
1 15/16 in
Imperial Tape Length
21 1/4 yd
Metric Tape Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208664
Zoro #
G6596103
UPC #
-
Country of Origin
Italy

Dimensions

Imperial Tape Width
1 15/16 in
Imperial Tape Length
21 1/4 yd
Metric Tape Width
50 mm
Metric Tape Length
50 m
Tape Thickness
1.6 mil
Tape Core Diameter
3 in
Size
50mm x 55m
Height
1.969IN

Details

Item
Transfer Tape
Tape Color
Transparent
Tape Adhesive Material
Acrylic
Series
TA 450
Liner Material
Siliconized Paper
Weight
0.805LB
Temperature Range
-22 Degrees to 302 Degrees F
Liner Included
Liner Included
Reverse-Wound
Standard Wound
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Repositionable
Permanent
Tape Type
Adhesive Transfer Tape
Tape Brand
SHURTAPE
Adhesion to Steel
25 oz/in
Product Form
Continuous Roll
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Maximum Tape Performance Temperature
302 Degrees F
Brand and Series
Shurtape TA 450
Environment
Indoor
Minimum Tape Performance Temperature
-22 Degrees F
Tape Resistance Properties
Humidity-Resistant, Solvent-Resistant, UV-Resistant
Surface Compatibility
Glass, Polypropylene (PP), Wood
Tape Adhesive Format
Double-Sided
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand SHURTAPE, Series TA 450, Imperial Tape Length 21 3/8 yd, Imperial Tape Width 2 in, Imperial Tape WxL 1 15/16 in x 21 1/4 yd, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Indoor, Maximum Tape Performance Temperature 302 Degrees F, Minimum Tape Performance Temperature -22 Degrees F, Continuous Roll, Surface Compatibility Glass, Polypropylene (PP), Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.