Utility Grade High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24
- Mfr # 101536
- Zoro # G508453602
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Tape Length
55 m
Material
Crepe paper
Tape Adhesive
Synthetic Rubber-based
Tape Thickness
4.8 mil
Tape Elongation
9%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101536
- Zoro #
- G508453602
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 55 m
- Tape Width
- 48 mm
- Tape Thickness
- 4.8 mil
Details
- Material
- Crepe paper
- Tape Adhesive
- Synthetic Rubber-based
- Tape Elongation
- 9%
Description
Utility grade, high adhesion masking tape for general purpose packaging, bundling, holding, splicing, tabbing and banding applications involving a variety of substrates. Cp 83 is an economical tape solution that offers quick stick and flexibility for the task at hand. features utility grade crepe paper masking tape high adhesion excellent quick stick easy to use on multiple surfaces water- and oil-resistant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.