Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water-Activated Packaging Tape, Brown, PK8

  • Mfr # 101682

  • Zoro # G0075279


product price: $86.19
/pk 8, $10.77/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Fiberglass, Kraft Paper
Tape Adhesive
Water-Activated
Tape Thickness
5 mil
Tape Width
70 mm
Tape Length
115 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101682
Zoro #
G0075279
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5 mil
Tape Width
70 mm
Tape Length
115 m
Tape Core Diameter
3 in
Diameter
5.68"
Width
6.695IN
Thickness
5 mil
Length
6.695IN
Size
70mm x 115m
Core Size
3"
Height
2.756IN
Metric Tape Width
70 mm
Metric Tape Length
115 m
Tape Roll Diameter
6.75 in
Imperial Tape Length
377 ft
Imperial Tape Width
2 3/4 in

Details

Item
Water-Activated Tape
Tape Backing Material
Fiberglass, Kraft Paper
Tape Adhesive
Water-Activated
Tape Shape
Continuous Roll
Tape Color
Kraft
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Legend
No legend
Standards
ASTM D 1974-98 (2003), Rule 41
Adhesive
Water activated adhesive
Color
Natural
Tape Tensile Strength
25 lb/in
Tensile Strength
56 lb./in.
Shear Strength
Not Rated
Max. Tape Performance Temp.
120 Degrees F
Material
Reinforced kraft paper, (MD) H110/(CD) G150 fiberglass
Shape
Continuous Roll
Tape Elongation
0 %
Performance Temp.
-20 Degrees to 120 Degrees F
Series
WP 100
Temperature Range
-20 F - 120 F
Tensile (Breaking Strength)
55 lbs/in width
Weight
2.952LB
Shelf Life
12 mo
Package Configuration
Case
Tape Strength Rating
Heavy Duty
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 25 lb/in, Tape Thickness 5 mil, Imperial Tape Length 377 ft, Imperial Tape Width 2 3/4 in, Metric Tape Length 115 m, Metric Tape Width 70 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 120 Degrees F, Water-Activated Tape, Message Not Applicable, Package Configuration Case, Series WP 100, Shelf Life 12 mo, ASTM D 1974-98 (2003), Rule 41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.