Zoro Homepage

Water-Activated Packaging Tape, Roll, PK10

  • Mfr # 101686

  • Zoro # G0075260


product price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Fiberglass, Kraft Paper
Tape Adhesive
Water-Activated
Tape Thickness
5 mil
Tape Width
72 mm
Tape Length
138 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101686
Zoro #
G0075260
UPC #
00688295152514
Country of Origin
United States

Dimensions

Tape Thickness
5 mil
Tape Width
72 mm
Tape Length
138 m
Tape Core Diameter
3 in
Width
7.195IN
Length
7.195IN
Thickness
5 mil
Diameter
6.16"
Height
2.835IN
Core Size
3"
Size
72mm x 138m
Imperial Tape Length
450 ft
Metric Tape Length
138 m
Imperial Tape Width
2 7/8 in
Metric Tape Width
72 mm
Tape Roll Diameter
7.25 in

Details

Item
Water-Activated Tape
Tape Backing Material
Fiberglass, Kraft Paper
Tape Adhesive
Water-Activated
Tape Shape
Continuous Roll
Tape Color
Kraft
Tape Application
Machine
Min. Tape Performance Temp.
-20 Degrees F
Shear Strength
Not Rated
Color
Natural
Material
Reinforced kraft paper, (MD) H110/(CD) G150 fiberglass
Adhesive
Water activated adhesive
Performance Temp.
-20 Degrees to 120 Degrees F
Standards
ASTM D 1974-98 (2003), Rule 41
Tape Tensile Strength
25 lb/in
Shape
Continuous Roll
Max. Tape Performance Temp.
120 Degrees F
Tensile Strength
56 lb./in.
Tape Elongation
0 %
Series
WP 100
Legend
No legend
Tensile (Breaking Strength)
55 lbs/in width
Temperature Range
-20 F - 120 F
Weight
3.644LB
Package Configuration
Case
Tape Strength Rating
Heavy Duty
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Machine, Tape Strength Rating Heavy Duty, Tape Tensile Strength 25 lb/in, Tape Thickness 5 mil, Imperial Tape Length 450 ft, Imperial Tape Width 2 7/8 in, Metric Tape Length 138 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 120 Degrees F, Water-Activated Tape, Message Not Applicable, Package Configuration Case, Series WP 100, Shelf Life 12 mo, ASTM D 1974-98 (2003), Rule 41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.