Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

141x60YD GRNPaint Tape

  • Mfr # 667017

  • Zoro # G007958707


product price: $6.29
/ea
Sold in multiples of 32 for $201.28

Key Features

Metric Tape Width
36mm
Tape Color
Green
Metric Tape Length
55m
Imperial Tape Length
60 YD
Tape Tensile Strength
21 lbs/in width
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
667017
Zoro #
G007958707
UPC #
68797150360
Country of Origin
United States

Dimensions

Metric Tape Width
36mm
Metric Tape Length
55m
Imperial Tape Length
60 YD
Tape Thickness
4.6 mils

Details

Tape Color
Green
Tape Tensile Strength
21 lbs/in width
Tape Backing Material
Crepe paper
Tape Adhesive
Rubber-based

Description

Painter's Mate, 141 x 60 YD, Green Professional Grade Painters Tape, For Most Common Paint Applications Recommended For Use On Painted Walls, Woodwork, Glass, Metal Vinyl Removes Cleanly From Most Surfaces For Up To 8 Days UV Resistant In Most Applications InteriorExterior Use Conforms To Curved Or Uneven Surfaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.