Zoro Homepage

188x25YD Duct Tape

  • Mfr # 242703

  • Zoro # G507915231


product price: $25.15
/ea
Sold in multiples of 2 for $50.30

Key Features

Tape Thickness
17.0 mils
Imperial Tape Length
25 yd
Tape Color
Black
Imperial Tape Width
1.88in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242703
Zoro #
G507915231
UPC #
40074026476
Country of Origin
United States

Dimensions

Tape Thickness
17.0 mils
Imperial Tape Length
25 yd
Imperial Tape Width
1.88in

Details

Tape Color
Black

Description

Trex Brute Force, 188 x 25 YD, Duct Tape, Extreme Tensile Strength 1 Loop Of Tape Holds 700 LBs Of Weight Made With Patented Forge Link Technology Waterproof Backing High Tack, Double Thick Adhesive That Sticks To Rougher Dirtier Surfaces, Withstands Severe Pressure UV Resistant Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.