Zoro Homepage
This item is Discontinued.
Shurtech Brands Duck, FOLDED EDGE TAPE, 3in CORE, 2.08in X 110 YDS, CLEAR 242762

Duck, FOLDED EDGE TAPE, 3in CORE, 2.08in X 110 YDS, CLEAR (Discontinued)

  • Mfr # 242762
  • Zoro # G210794185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242762
Zoro #
G210794185
UPC #
75353317204
Country of Origin
United States

Dimensions

Tape Width
8.80in
Tape Length
1.11 ft
Height
2in

Details

Item
Packaging Tape
Tape Color
Clear
Tape Application
Storing
Features
Adhesive

Description

You place high value on efficiency and safety. This tape is strong enough and tough enough to endure the rigors of shipping and storage. Folded Edge Packing Tape, when used with the Folded Edge Tape Dispenser, creates a tab to peel away the tape with no sharp objects required. The tape comes printed inno knife neededin, so the end user knows to grab the edge to open the box to keep the user and the inner contents of your carton safe and free of blades. Grade: Heavy-Duty; Core Size: 3in; Dispenser Included: No; Adhesive Material: Hot Melt Synthetic Rubber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.