
Duck, HP260 PACKAGING TAPE, 3in CORE, 1.88in X 60 YDS, CLEAR, 36PK
Mfr # 1288647
Zoro # G610794198
product price: $257.99
/pk 36, $7.17/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1288647
Zoro #
G610794198
UPC #
75353076088
Country of Origin
Taiwan, Province of China
Description
When you are looking for a tape that can stand up to the toughest demands of shipping, moving and storage, Duck Brand HP260 High Performance Packing Tape is the tape for the job. Its crystal-clear finish is not only pleasing to look at, but is also tear-and break-resistant. This super high performance packing tape features a long lasting, durable adhesive that is designed to hold up to even the most difficult applications. Core Size: 3in; Dispenser Included: No; Adhesive Material: Acrylic; Backing Material: Plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.