This item is Discontinued.

Shurtech Brands Duck, HP260 PACKAGING TAPE WITH DISPENSER, 3in CORE, 1.88in X 60 YDS, CLEAR, 4PK 0007725

Duck, HP260 PACKAGING TAPE WITH DISPENSER, 3in CORE, 1.88in X 60 YDS, CLEAR, 4PK (Discontinued)

  • Mfr # 0007725
  • Zoro # G510794182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0007725
Zoro #
G510794182
UPC #
75353077252
Country of Origin
Taiwan, Province of China

Description

When you are looking for a tape that can stand up to the toughest demands of shipping, moving and storage, Duck Brand HP260 High Performance Packing Tape is the tape for the job. Its crystal-clear finish is not only pleasing to look at, but is also tear-and break-resistant. This super high performance packing tape features a long lasting, durable adhesive that is designed to hold up to even the most difficult applications. With Reusable Dispenser. Core Size: 3in; Dispenser Included: No; Adhesive Material: Acrylic; Backing Material: Plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.