Zoro Homepage
This item is Discontinued.
Shurtech Brands Duck, MAX DUCT TAPE, 3in CORE, 1.88in X 45 YDS, SILVER 240201

Duck, MAX DUCT TAPE, 3in CORE, 1.88in X 45 YDS, SILVER (Discontinued)

  • Mfr # 240201
  • Zoro # G610779423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240201
Zoro #
G610779423
UPC #
75353033296
Country of Origin
United States

Description

Designed to maximize duct tape's three interlocking layers, Max Strength Duck Tape Brand Duct Tape has received best-in-class ratings for its strong adhesion and holding power to everything from wood, masonry, plastic and glass. Whether you're a pro on the construction site or a DIYer in need of something stronger, Max Strength grade tape is both easy-to-tear and tough enough for all your repair needs. Also great for hanging plastic sheeting, sealing, bundling and waterproofing, this heavy-duty duct tape protects your surfaces while giving you long-lasting repairs. Grade: Heavy-Duty; Core Size: 3in; Dispenser Included: No; Adhesive Material: Natural Rubber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.