Zoro Homepage

Tool Box Stacakble TB2

  • Mfr # 1011078

  • Zoro # G522811112


product price: $145.99
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
1011078
Zoro #
G522811112
UPC #
-
Country of Origin
Taiwan, Province of China

Description

SHUTER TB-1 is a rigid stackable tool box made of ABS that provides better impact and temperature resistance on performance. It also features a patented latch on the side of the tool box that allows it to be locked onto another SHUTER TB-1 or TB-2D tool box, making it easy to stack and transport multiple toolboxes efficiently. SHUTER TB-1 is a 16.5in tool box with a load capacity of 75 lbs, and the box structure can support up to 250 lbs for heavy-duty applications. It has a 15L capacity to store more tools and offers a more flexible storage solution.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None