Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart Heavy Duty includes 3-Modular Drawers and Two Shelves 42.4" H

  • Mfr # 1011061

  • Zoro # G422811106


product price: $1,688.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011061
Zoro #
G422811106
UPC #
-
Country of Origin
Taiwan, Province of China

Description

SHUTER hand-carts have been developed for the transport and storage of materials used in manufacturing, and over the years, our designs have been improved to guarantee that they meet the high standards of strength and durability needed in factory or production settings. Unique features are (3) Modular Drawers and (4) Steel Shelves. Other key features include , 4 inTPR noiseless casters (2 fitted with brakes), square pegboard to hang tools and accessories and a steel handle for easy move-ability. (3) Modular Drawers which include square bins in the first drawer for better tool organization and storage. Modular drawers are lockable to keep your valuable tools safe including the built in stoppers to keep drawers from falling out. (4) Steel shelves for storage of tools and components High quality powder coated 1.2 mm thick galvanized steel.Compact cart height of just under 1 meter: suitable for smaller workspaces. Knock-down design for space-saving flat-packed product shipping. Each shelf can support weights of up to 220 lbs. (Total cart capacity product weight limit is 800 lbs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.