
Xpc Nano Nc10U5 Mini B
Mfr # NC10U5
Zoro # G9698992
product price: $720.99
/ea
Free Shipping & Returns
Key Features
Product Type
Barebone System
Width
5.6"
Height
1.7"
Depth
5.6"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NC10U5
Zoro #
G9698992
UPC #
887993001999
Country of Origin
China
Dimensions
Width
5.6"
Height
1.7"
Depth
5.6"
Details
Product Type
Barebone System
Color
Black
Features
Security Slot
Description
The SHUTTLE brand Xpc Nano Nc10U5 Mini B is a barebone system with a width of 5.6", a height of 1.7", and a depth of 5.6". It is black in color.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.