Zoro Homepage

CHIRP Echo Sounder Module

  • Mfr # SCS-1000

  • Zoro # G416103217


product price: $548.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS-1000
Zoro #
G416103217
UPC #
-
Country of Origin
Unknown

Description

SCS-1000 CHIRP Echo Sounder ModuleTurns your chartplotter into a CHIRP Echo Sounder The SI-TEX CHIRP Echo Sounder is designed to be easily connected and combined with SI-TEX NavPro multifunction chartplotters* to turn it into an Echo Sounder.Transducer compatibilityCHIRP Echo Sounder is compatible with both AIRMAR CHIRP and CW transducers, and with Radarsonics CW transducers. It can be coupled with various types of transducers: plastic stern thru hull, in hull, or bronze thru hull.Operation frequency & display modeOperation frequency may vary depending on the model of transducers. CHIRP Echo Sounder supports double frequency mode for CW transducers. Dual mode splits the''Fish Finder'' page into two parts. Each part displays the echogram for the predefined frequency.Automatic detectionCHIRP Echo Sounder automatically detects the connected AIRMAR transducers. The Xducer ID detection system automatically selects the power output and configures the parameters to suit the transducer.Advanced filteringCHIRP Echo Sounder features advanced filtering, that eliminates unwanted noise and sharpens echoes to enhance separation and detection.Zero lineCHIRP Echo Sounder supports Zero Line rejection: Depending on the transmission line of a transducer, you can increase or decrease''Zero Line Area'' values.HistoryCHIRP Echo Sounder allows access to the echoes history received by the transducer. Frequency view history includes approximately 2048 echoes.Point on mapCHIRP Echo Sounder supports point on map function. This feature allows the user to place a Mark on the echogram and then find and check it later on the map.*Compatible with: Explorer NavPro, NavPro-900, NavPro-1200 Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.