Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color LCD NMEA 0183 Repeater

  • Mfr # KRD-10

  • Zoro # G312300253


product price: $718.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRD-10
Zoro #
G312300253
UPC #
010407340449
Country of Origin
Unknown

Description

Color LCD NMEA 0183 Repeater Features: Maximum performance and simple setup Clear 4.3in Color LCD Display that is viewable even in the harshest sunlight conditions Bonded color LCD ensuring condensation free operation as well as great visibility Utilizing NMEA-0183 interface external sensors can easily be connected for simple and reliable operation 18 Different Display Modes Converts from L/L to Loran C, Loran A,, Decca LOPs Track Plotter features 10,000-point, 100 Route,, 3,000 track point memory Low 4.5-watt power consumption, 10.8 to 31.2 VDC power supply Very easily flush mounted Specifications: SI-TEX Model KRD-10 Display: 4.3in color LCD Display Resolution: 480 x 272 pixels WQVGA Display Mode: Compass, Rate of turn, Rudder Angle, Navigation, Plotter, Water Temperature, Highway, Weather Info, Standard Input, Output: NMEA-0183 versions 1.5, 2.0, 3.0 Nominal Voltage: 10.8 to 31.2 VDC Water Protection: IPX6 Dimensions: 5.75in W x 5.75in H x 2.75in D In the Box: KRD-10 Display with Mounting Bracket, Knobs, Sun Cover Power Cable, NMEA Interface Cable Operation Manual 18 Functions Including: NAVIGATION STEERING HIGHWAY DEPTH WATER TEMPERATURE WIND HEADING COURSE RATE OF TURN POSITION CURRENT WEATHER DATA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.