Shop SI-TEX

High Power 5W SOTDMA Class B/SO AIS Transceiver w/Bluetooth, Wi-Fi, NMEA0183, NK2 Isola

  • Mfr # MDA-6

  • Zoro # G723512757


product price:  $1,098.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDA-6
Zoro #
G723512757
UPC #
010407510729
Country of Origin
Unknown

Description

MDA-6 High Power 5W SOTDMA Class B/SO AIS Transceiver with Bluetooth, Wi-Fi, NMEA0183, NK2 Isolated USB Interface The SI-TEX MDA-6 delivers Class-A-level transmit priority, rapid update rates, and 5-watt SOTDMA transmission-more than twice the power of standard Class B AIS units. Your vessel is detected earlier and at greater distances, even in demanding or congested waterways. The MDA-6 broadcasts continuous dynamic data, including SOG, COG, heading, and hazard reports, giving surrounding vessels a clearer, more accurate picture of your movements. Features: 5W SOTDMA Class B/SO for long-range, high-priority AIS transmissions High-fidelity AIS performance for precise, reliable tracking Integrated high-power Wi-Fi for tablets and laptops Bluetooth programming app for fast setup and troubleshooting AIS Control App with WAZE-style hazard reporting Built-in VDR capability NMEA 0183, NMEA 2000 & USB connectivity Low power consumption External GPS antenna included IP67 waterproof, dustproof, vibration-proof Compact, lightweight design IEC-62287-2, FCC & USCG certified Built for Harsh Marine Environments The MDA-6 is engineered for reliability in real-world conditions. Its IP67-rated housing protects against water, dust, and vibration, while its compact footprint allows flexible installation on any vessel. Ideal For: High-speed vessels Commercial operators Recreational boaters in busy waterways Installations requiring long-range AIS visibility

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.