Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Si-Tex Navpro 1200F W Mds12 Wifi 24 HiRes Digital Radome NAVPRO1200FR

Navpro 1200F W Mds12 Wifi 24 HiRes Digital Radome (Discontinued)

  • Mfr # NAVPRO1200FR
  • Zoro # G707684371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAVPRO1200FR
Zoro #
G707684371
UPC #
-
Country of Origin
Unknown

Description

NavPro 1200F with MDS12 WiFi 24 HiRes Digital Radome Radar with 15M Cable NavPro 1200F with Wifi BuiltIn CHIRP Includes Internal GPS ReceiverAntenna 12 Touch Screen GPSChart Plotter wbuiltin CHIRP Sounder, Includes Navionics Chart Card, Wifi, all Accessory Cables Internal GPS ReceiverAntenna These powerful MFDs give fishermen, sailors and cruisers everything they need to navigate, catch fish and safely enjoy their time on the water, Hybrid Touch Control lets boaters operate the system using the large touchscreen display or a combination of robust hard keys, fourdirectional pad or rotary knob WIFI and Bluetooth connectivity make it easy to manage importanta data and software updates, allow for mulitple display options and remote control of NavPro Series MFDs using a smartphone or tablet Features Bright, highresolution LCD displays Control the way you want, with advanced touchscreen or robust keys Offered with intergrated or Black Box CHIRP sonar Availabe in 4665kHz, 100140kHz or 160kHz200kHz CHIRP Easy software updating over the Internet no PC or app needed Mirror Control second display and remote control via NavPro app Automatic storage and synchronization of important data using Captain Cloud Precision navigation, powerful CHIRP sonar options and advanced connectivity and controlwhat more could today's modern boater want 4kW HiRes 24 Digital Radome Radar with Internal WiFi Module 15M Cable for All NavPro Units Features Adjustable VRM and EBL function provides precise range and bearing information to any target displayed Target intensity is shown in color shades to assist the operator in differentiating between large and small vessels and weather severity Other features include interference rejection caused by other radars operating nearby, FTC to reduce Rain Clutter and STC to pick out targets hidden by high seas and spray 24 4kW HiRes Radome Radar Includes Internal WiFi Module Specifically made for SITEX NavPro Units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.