This item is Discontinued.

Si-Tex NavPro 900F w/MDS-15 WiFi 20in Hi-Res Digital Radome Radar w/15M Cable NAVPRO900FR

NavPro 900F w/MDS-15 WiFi 20in Hi-Res Digital Radome Radar w/15M Cable (Discontinued)

  • Mfr # NAVPRO900FR
  • Zoro # G812300197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAVPRO900FR
Zoro #
G812300197
UPC #
-
Country of Origin
Unknown

Description

NavPro 900F with MDS-15 WiFi 20in Hi-Res Digital Radome Radar with 15M Cable 9in Touch Screen GPS/Chart Plotter with built-in CHIRP Sounder, Includes Polaris Chart Card, Wifi, all Accessory Cables, Internal GPS Receiver/Antenna These powerful MFDs give fishermen, sailors, and cruisers everything they need to navigate, catch fish and safely enjoy their time on the water, Hybrid Touch Control lets boaters operate the system using the large touchscreen display or a combination of robust hard keys, four-directional pad or rotary knob. WI-FI connectivity makes it easy to manage important data and software updates and allows for multiple display options and remote control of NavPro Series MFDs using a smartphone or tablet. Features: Bright, high-resolution LCDs Control the way you want, with an advanced touchscreen or robust keys Offered with integrated or Black Box CHIRP sonar Available in 46-65kHz, 100-140kHz or 160kHz-200kHz CHIRP Easy software updating over the Internet - no PC or app needed Mirror Control second display and remote control via NavPro app Automatic storage and synchronization of important data using Captain Cloud Backed by SI-TEX's 2 Year Warranty and U.S.-based customer service Precision navigation, powerful CHIRP sonar options, and advanced connectivity and control more could today's modern boater want? 4kW 20in Digital Radome Radar with Internal WiFi Module for all NavPro Units Features: High-Performance Digital Signal Processing Compatible with All SI-TEX NavPro Units Multi-Speed Antenna 4kW High Power Output Ranges from 1/8th of a mile to 36 miles Compact Light Weight 20 Radome WiFi Connectivity 2-Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.