Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Si-Tex Sas300 Class B Ais Transceiver W 7 HiRes Lcd SAS-300-2

Sas300 Class B Ais Transceiver W 7 HiRes Lcd (Discontinued)

  • Mfr # SAS-300-2
  • Zoro # G307731178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAS-300-2
Zoro #
G307731178
UPC #
10407420066
Country of Origin
Unknown

Description

As the FCC requires all units sold in the US to be programmed by a qualified technician Please submit the form below for programming at the time of purchase A copy of the MMSI Registration or FCC Ship Station License is required along with the vessel master or owner's signature on the completed programming form Click here to download form SAS300 AIS Class B AIS Transceiver with External GPS Antenna The SAS300 is a complete Class B AIS system designed for simple to use management, control and display of all AIS targets within VHF range AIS data can be received from all types of Class B or Class A transponders, and can be displayed either on a radar type display, with chart overlay or without The vivid graphics and the simple menu structure on the 65 inch, high resolution displays make the unit easy to use The data is easy to access and the information easy to analyze, enabling the user to quickly move from screen to screen and gain access to the information specifically required Features 65 High Resolution color TFT display with 740 x 480 pixels Track AIS targets on standard radar display, over included worldwide base charts or with optional SD Card overlaid onto full CMAP MAX cartography Advanced Rmax technology maximizes receivetransmit range, ensures that all available AIS messages are received and decoded in real time Track up to five vessels with track history and optional live details on individual vessels Large display allows easy viewing of all vessels with name, MMSI, rangebearing and full details on each vessel Instant Go To function Full control pad with dedicated function keys for easy operation Easytouse alarms for Closest Point of Approach CPA and Time to Closest Point of Approach TCPA Sort different types of vessels by color and different types of transmission by onscreen icon Displays the Following Information Class A vessels Class B vessels Base Stations Aids to Navigation AIS SARTs Search Rescue This product may not be returned to the original point of purchase Please contact the manufacturer directly with any issues or concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.