SIRIUS 12 Stabilized IPX7 Waterproof Binoculars - 12x Magnification
Mfr # 28100699
Zoro # G216087564
product price: $789.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28100699
Zoro #
G216087564
UPC #
-
Country of Origin
Unknown
Description
SIRIUS 12 IPX7 Waterproof Binoculars - 12x MagnificationSIRIUS 12 features a unique 6-axis gyro sensor designed to compensate for camera shake. This enables precise viewing in shaky environments, making it ideal for observing performers from stadium stands, enjoying sports games, or birdwatching from a distance. The anti-vibration function is easily activated by toggling the ON/OFF lever located on the top of the main unit.The main unit is fully waterproof with an IPX7 rating, suitable for both indoor and outdoor use. It can withstand rain at festivals or stadium gigs without any issues.Fully multi-coated lenses are utilized to minimize light transmission loss, ensuring a bright and clear field of view. Additionally, both the eyepiece and objective lenses are coated with a water and oil-repellent coating to prevent lens contamination.It operates for 12 hours on a single AA alkaline battery. With automatic power-off after 30 minutes, it allows for extended usage without concern for battery depletion, even in remote mountainous or maritime environments.It features a 1/4'' screw hole, which is beneficial for birdwatching and extended observation sessions.Features:Fully waterproof IPX7High magnification of 12xEquipped with tripod screw holeAuto-off after 30 minutesprevents forgetting to turn off the switchWorld's smallest-class compact designNext-generation 6-axis sensor controlWater and oil-repellent coating ocular and objective lensesSleek body with outstanding gripFully multi-coated lensesOne AA alkaline batteryContinuous operation for 12 hoursTechnical Specifications:Magnification - 12xObjective lens effective diameter - 21mmField of view FOV - 4.8Apparent field of view - 57.6 DegEyepiece diameter - 1.8mmEye relief - 11mmMinimum focusing distance - 2.7m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.