Zoro Homepage
This item is Discontinued.
Si-Tex Sp70 Autopilot WRotary Feedback FInboards No Drive SP-70-1

Sp70 Autopilot WRotary Feedback FInboards No Drive (Discontinued)

  • Mfr # SP-70-1
  • Zoro # G907711785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-70-1
Zoro #
G907711785
UPC #
10407710112
Country of Origin
Unknown

Description

SP70 Autopilot with Rotary Feedback for Inboards No Drive Low Cost Autopilot Designed For Easy Installation The SITEX SP70 Autopilot will add relaxation to your cruising and fishing activity Designed for almost any boat and easily installed on Outboard, Inboard and Sterndrive vessels with Hydraulic or Mechanical steering systems Features Ultracompact, waterproof Control Unit has simple keypad operation and large LCD display of heading course, rudder angle, operating mode and error messages Control Unit can be used as dashmounted keypad or quickly and easily removed from mounting bracket for use as a handheld portable Additional steering stations can be easily added with optional plugin connectors Exceptionally easy to use Just steer to desired course, press the PILOT key and the system takes over to steer you on your way automatically Builtin NMEA0183 LoranGPS interface for precise courseline navigation along routes Bold, backlit displays with ten levels of brightness for clear reading in any light Digital displays of rudder angle and operation mode in use, constantly giving you uptotheminute operating status Automatic Sea State and Trim Controls and ten selectable levels of rudder sensitivity with high and low speed settings for smooth, precise steering Rudder feedback verifies autopilot's commands Ghost Rudder backup allows autopilot to use memory of rudder movements to calculate new movements in event of rudder feedback failure Heading Output feature allows you to stabilize radar display Builtin diagnostic and self tests, plus visual and audible alarms Power Steering mode offers convenient pushbutton steering Stand By mode for manual steering situations Optional analog Rudder Angle Indicator for easy, ataglance reading of exact rudder position Works with solenoid valves as well

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.