
Standalone 8in Chartplotter System w/Color LCD, Internal, External GPS Antenna, C-MA
Mfr # SVS-880CE+
Zoro # G512299135
product price: $1,250.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVS-880CE+
Zoro #
G512299135
UPC #
10407102122
Country of Origin
Unknown
Description
Standalone 8in Chartplotter System with Color LCD, Internal, External GPS Antenna, C-MAP 4D Card The SI-TEX SVS-880CE+ is a powerful big-screen performer designed to fit every boat and budget. This compact chartplotter and chartplotter/sonar system delivers the goods for any vessel, from center console skiffs to sailboats to light commercial boats. Differences between SVS-880CE, SVS-880CE+ The SVS-880CE+ has an updated Android processor and it only uses C-Map 4D cartridges. Features: 8in high-resolution color LCD and compact case 52-channel GPS inDual fuelin charting the C-MAP and Navionics cartography Global GPS compatibility Brilliant LED backlighting for daylight readability Easy, intuitive operation and control Video input for underwater and on-deck cameras Weather protector cover included General Specifications: Display Screen SVS-880CE+: 8-inch Color LCD with LED backlight Resolution SVS-880CE+: SVGA 800 x 600 pixels Power Supply: DC 12V-36V±10% SVS-880: 4Wwithout sonar/ 6Wwith sonar Operating Temperature: Display Unit -15 degrees C to +50 degrees C, Antenna Unit -25 degrees C to +70 degrees C Performance Standard: IMO Resolution MSC.11273 Chartplotter Specifications: Display Method: Mercator Projection Display Mode: True motion / N/S/E/W up / Course up / Head up Latitude Limits: Between 85 degrees N to 85 degrees S Map Scale: 0.05nm to 1500nm Map Datum: WGS-84 6 Waypoints: 20,000 points *Total of 16 colors and 16 icons are selectable for each point with a name tag 6 alphanumeric characters Track Points: 50,000 points 2 types Route: Max capacity 100 Routes *20 WPTs per each Route. Each with name tags 8 alphanumeric characters Draw Point: 1,000 points Area Name: 1,000 points Chart Data: Standard w/Navionics Gold C-MAP MAX optional Output Data: NMEA-0183 Input Data: NMEA-0183 Alarm Arrival, Anchor, XTE, Interval timer, Userline GPS Receiver Specifications: GNSS Receiver Capabilities: GPS - L1 C/A code, GLONASS - L1OF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.