
1-1/4 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI
Mfr # XNL103-20
Zoro # G108596310
product price:Â $76.19
/eaKey Features
Pipe Size - Pipe Fitting
1/1/2004
Pipe Fitting Material
Brass
Length
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XNL103-20
Zoro #
G108596310
UPC #
671404122553
Country of Origin
Thailand
Dimensions
Pipe Size - Pipe Fitting
1/1/2004
Length
4-1/2 in
Details
Pipe Fitting Material
Brass
Description
Red brass fittings can be utilized in low pressure applications for water oil and gas W.O.G.. Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.