Zoro Homepage

Filter System, 300mL, Stainless Steel

  • Mfr # 6168-0002

  • Zoro # G9446123


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Capacity
300 mL
Material
Stainless Steel
Autoclavable
Yes
Size
75 to 300mL
Diameter
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6168-0002
Zoro #
G9446123
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
75 to 300mL
Diameter
47 mm

Details

Item
Filter System
Capacity
300 mL
Material
Stainless Steel
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Product Type
Filter Holder System
Includes Stopper
No
Funnel Capacity
15 mL

Description

Filter System, Product Type Filter Holder System, Diameter 47 mm, Material Stainless Steel, Includes Stopper No, Funnel Capacity 15 mL, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.